PF1110 Submersible Dirty Water Drainage Pump 1100W 240V MAKPF11102

PF1110 Submersible Dirty Water Drainage Pump 1100W 240V MAKPF11102

Order Code: ZT2423967S

£149.99 Inc VAT (20%)


Description

The Makita PF1110 Submersible Dirty Water Drainage Pump is a powerful and versatile water pump that can be used for the drainage of basins with muddy water, wells, tanks and lifting water for irrigation or transfer. This robust dirty water pump permits particles up to 35mm. For your convenience the Pump also has an integrated handle for easy transportation and storage as well as a hose connector. The pump has a durable stainless steel body that provides maintece free operation. Specification Input Power 1,100W Max. Submersion Depth 5m Max. Pumping Capacity 250L/min. Max. Solids Diameter 35mm Min. Suction Level 50mm Weight 7kg

See full description
Specifications for PF1110 Submersible Dirty Water Drainage Pump 1100W 240V MAKPF11102
  • Type
    Drainage Pump
  • Input Power
    1100W
  • Immersion Depth
    5m
  • Delivery Capacity
    2500L/hour
  • Pump Type
    Drainage Pump
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome