Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Petrol Power Tools
Water Pumps
Solid Wall Hose for EWP050 50mm x 5m
By Sealey
Order Code:
ZT1225894P
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/water-pumps/solid-wall-hose-for-ewp050-50mm-x-5m/p/ZT1225894P
Add to quotation
View all Water Pumps
Description
Solid wall hose for use on suction side of water pumps. For use with Model No. EWP050.
Specifications
Specifications for Solid Wall Hose for EWP050 50mm x 5m
MFR Part No.
EWP050SW
Weight
4.1kg
Length
5m
Inner Diameter/Outer Diameter
50/60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome