Submersible Pump with Water Cooled Motor KTC100 5.5 400V C/w 15M Cable PO/KTC100 5.5

Submersible Pump with Water Cooled Motor KTC100 5.5 400V C/w 15M Cable PO/KTC100 5.5

Order Code: ZT4808249S

£3,099.99 Inc VAT (20%)


Description

The KTC Range of submersible dewatering pumps has water-cooled motors to ensure a long life in both continuous and intermittent operation, providing high efficiency and energy savings.

This range is ideal for dewatering, water transfer for drainage, irrigation and emergency pumping.

FEATURES
Capacity: up to 108 m3/h
Head: up to 31m
Discharge: 80mm (3") to 100mm (4")
Power: 1.5kW (2HP) to 5.5kW (7.5HP)
Power supply: three-phase 400V ±10%, 50Hz
Insulation class: F
Protection class: IP68
Cable length: 15m
Water temperature: up to 40°C
Max. water depth: 25m
Double mechanical seal
APPLICATIONS
Drainage
Irrigation
Emergency dewatering/water transfer
BENEFITS
British design
Lightweight and easy to handle
Designed for reliability and long life

See full description
Specifications for Submersible Pump with Water Cooled Motor KTC100 5.5 400V C/w 15M Cable PO/KTC100 5.5
  • Product Type
    Pumps
  • Cable Length
    15m
  • Maximum Water Depth
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome