Submersible Water Pump 100L/MIN 230V

Submersible Water Pump 100L/MIN 230V

Order Code: ZT1233155P

£55.99 Inc VAT (20%)


Description

Manufactured from corrosion resistant materials with steel motor case and polypropylene base cover. Max. Output: 100L(22gal)/min, Max. Head: 6m. Minimum water depth of just 5mm. Designed for clean water although this pump will accept small particles up to 5mm. Suitable for the effective drainage of cellars, sinks, cisterns, baths and the general transfer of water.

Specifications for Submersible Water Pump 100L/MIN 230V
  • MFR Part No.
    WPC100
  • Maximum Head
    6m
  • Maximum Water Depth
    7m
  • Weight
    3.6kg
  • Motor Power
    250W
  • Cut-Out
    Manual
  • Maximum Particle Diameter
    5mm
  • Maximum Flow Rate
    100L/min
  • Minimum Water Depth
    5mm
  • Power Supply
    230V
  • Outlet Diameter
    25/38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome