Water Pump 50MM 7.0HP Petrol Engine
0
1

Water Pump 50MM 7.0HP Petrol Engine

Order Code: ZT1225893P

£339.99 Inc VAT (20%)


Description

Economically designed petrol powered water pump with recoil starting. Suitable for on site applications where mains power supply is not available. Featuring Ø50mm inlet/outlet with 28m pumping head, offering a high flow rate up to 600L/min of water. Fitted onto frame with high density rubber shock absorbers, frame also aids with protection from accidental damage.

Specifications for Water Pump 50MM 7.0HP Petrol Engine
  • MFR Part No.
    EWP050
  • Weight
    22kg
  • Outlet Diameter
    50mm
  • Maximum Output
    600L/min
  • Inlet Diameter
    50mm
  • Maximum Head
    28m
  • Motor Type
    4-Stroke/Unleaded
  • Dry Weight
    27kg
  • Maximum Suction Head
    8m
  • Tank Capacity
    3.6L
  • Motor Power
    7HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome