2023F Soft Touch Pliers 250mm - 46mm Capacity MON2023

2023F Soft Touch Pliers 250mm - 46mm Capacity MON2023

Order Code: ZT1288722PCopy

£39.99 Inc VAT (20%)


Description

Monument Soft Touch Water Pump Pliers have specially designed soft jaws and are for use on items such as gold plated taps etc. They have 5 step adjustments to 46mm. The soft jaws are easily replaced and are fixed via recessed bolts. Length 250mm (10in).

Specifications for 2023F Soft Touch Pliers 250mm - 46mm Capacity MON2023
  • Length
    250mm
  • Overall Length
    250mm
  • Capacity
    46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome