Electrical Long Nose Plier (200MM)

Electrical Long Nose Plier (200MM)

Order Code: ZT2113707SCopy

£34.99 Inc VAT (20%)


Description

These electrical long nose pliers are capable of cutting wire up to 2.5mm in diameter. With 50mm length jaws, the pliers are ideal for use in confined or difficult spaces. Manufactured from oil hardened tool steel, the pliers are also protected up to 1000V and are complete with ergonomic soft grip handles.

Features and Benefits
• Cuts wire up to 2.5 in diameter
• 50mm long nose jaws ideal for use in confined spaces
• Tested up to 10,000V and protected to 1000V for maximum protection
• Titanium coating protects against corrosion as well as wear and tear
• 2-Colour soft-grip, non-slip handles provide maximum user comfort, grip and control
• Induction hardened cutting edge for product longevity and precise cutting

Typical Applications
• Automotive
• Electrical
• DIY

Standards
• DIN EN/IEC 60900

See full description
Specifications for Electrical Long Nose Plier (200MM)
  • MFR Part No.
    1500003168
  • Number of Pieces
    1
  • Type
    Long Nose Pliers
  • Overall Length
    200mm
  • Jaw Material
    Steel
  • Insulated
    Yes
  • Jaw Style
    Long Nose
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No
  • Jaw Length
    50mm
  • Handle Material
    Bi-Material
  • Weight
    200g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome