Water Pump Pliers 250 mm
0
1
2
3

Water Pump Pliers 250 mm

Order Code: ZT2470453S

£33.99 Inc VAT (20%)
£35.995.5% off


Description

Lay-on slip joint and toothed recess Induction-rehardened serrated faces, with finger protection Clamps automatically on pipes and nuts GEDORE special chrome-vanadium steel, chrome-plated Model C = handles cross-hatched Model JC = with 2-component handles 145 15 = 9 settings span width 39 mm

Specifications for Water Pump Pliers 250 mm
  • Material
    Chrome-Vanadium Steel
  • Product Type
    Water Pump Pliers
  • Finish
    Chrome-Plated
  • Jaw Length
    41mm
  • Standards Met
    DIN ISO 8976 - Form A
  • Standards
    DIN ISO 8976 - Form A
  • Jaw Shape
    Flat Jaws
  • Length
    250mm
  • Joint Types
    Applied Joint
  • Clamping Width
    39mm
  • Hardening Process
    Induction hardened

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome