200mm/8" Crimper Wire Strippers
0
1
2

200mm/8" Crimper Wire Strippers

Order Code: ZT1011884XCopy

£17.99 Inc VAT (20%)
£20.9914% off
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 +£16.1910%


Description

Multi-purpose tool with alloy steel jaws suitable for stripping, cutting and crimping all types of wire. Automatic wire stripper.
Crimps: non-insulated terminals 1.5, 2.5 and 4 - 6mm (12 - 10, 22 - 18
and 16 - 14 AWG). Crimps: insulated terminals 1.5, 2.5 and 6mm (10 - 22 AWG). Capacity: 0.13 - 6.0mm2.

Specifications for 200mm/8" Crimper Wire Strippers
  • Maximum Compatible Wire Size
    6mm
  • Overall Length
    200mm
  • Compatible Wire Size Range
    1.5 to 6mm²
  • Special Features
    Adjusting Screw
    Crimper
    Insulated
  • Nose Shape
    Plier Nose
  • Jaw Material
    Steel
  • Minimum Compatible Wire Size
    1.5mm
  • Handle Material
    Plastic
  • ESD
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome