2223S ERGO Insulated Wire Stripping Pliers 150mm (6in) BAH2223S150
0
1
2

2223S ERGO Insulated Wire Stripping Pliers 150mm (6in) BAH2223S150

Order Code: ZT1459516SCopy

£51.99 Inc VAT (20%)


Description

Bahco ERGO Insulated Wire Stripping Pliers provide easy wire cutting and stripping for copper and aluminium wires. Ideal for stripping copper wire up to 5mm. Made from high-performance alloy steel with a phosphate finish and anti-corrosion treated. Fitted with two-component ERGO insulated handles (thermoplastic surface on a tough polypropylene base) to provide superior grip. Suitable for working on live equipment up to 1,000V in compliance with IEC 60900. Every tool is tested at 10,000V for 10 seconds at the end of the manufacturing process. Developed according to the scientific ERGO process. Specification Length 150mm (6in) Stripping Capacity 0.5-5mm

See full description
Specifications for 2223S ERGO Insulated Wire Stripping Pliers 150mm (6in) BAH2223S150
  • Overall Length
    150mm
  • MFR Part No.
    BAH2223S150
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome