35385 Automatic Wire Stripper

35385 Automatic Wire Stripper

Order Code: ZT4043684SCopy

£27.99 Inc VAT (20%)
£29.996.5% off


Description

The 35385 automatic wire stripper simplifies wire-stripping tasks with its automatic adjustment mechanism, saving time and effort. Versatile and durable, it's ideal for electrical, electronic, and automotive projects. Its ergonomic design ensures comfort during use, while the compact size allows for easy storage. Securely gripping wires, it facilitates precise insulation removal without damage, ensuring reliable connections. This indispensable tool streamlines installations, repairs, and crafting tasks, enhancing productivity and project success.

Features and Benefits
• Automatic adjustment mechanism for effortless wire stripping
• Versatile and durable construction for various projects
• Ergonomic design for comfortable use
• Compact size for easy storage and transport
• Secure wire grip ensures precise and damage-free insulation removal
• Enhances productivity and project success

See full description
Specifications for 35385 Automatic Wire Stripper
  • Overall Length
    210mm
  • Nose Shape
    Automatic Wire Stripper
  • Handle Material
    Bi-Material
  • MFR Part No.
    35385
  • ESD
    No
  • Non Sparking
    No
  • Jaw Material
    Carbon Steel
  • Compatible Wire Size Range
    0.2-6.0
  • Weight
    360g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome