Auto Wire Stripper & Cutter

Auto Wire Stripper & Cutter

Order Code: ZT1009819X

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%

Order by 12pm, get it Tomorrow

Description

For cutting and stripping single core wire 0.2mm to 6mm diameter. Also with bypass action cutting blades with blade guard for clean and safe wire cutting. Spring tensioned handles and graduated, twin blade stripping jaw for constant and accurate length of stripped ends, pressed steel riveted body PU coated.

Specifications for Auto Wire Stripper & Cutter
  • Handle Material
    Pressed Steel
    PU Coated
  • Compatible Wire Type
    Electricity Cable
  • Wire Gauge Capacity Range
    0.2 - 6mm²
  • Tool Features
    Spring Tensioned Handles
  • Blade Material
    Hardened Steel
  • Type
    Wire Stripper
  • Maximum Wire Gauge Capacity
    6mm²
  • Nose Shape
    Plier Nose
  • Jaw Material
    Steel
  • Non Sparking
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome