Automatic Insulation Stripper 0.2-6mm

Automatic Insulation Stripper 0.2-6mm

Order Code: ZT1286121PCopy

£45.99 Inc VAT (20%)


Description

Knipex concentrate their knowledge and expertise on pliers, wrenches and cutters. This is the only way to justify there claim they are the best supplier in terms of quality, innovation and efficiency. Knipex products satisfy the highest expectations in terms of performance, ergonomics and service life. There products are designed to meet the requirements of professional users, who must be able to rely on their tools in day-to-day work. With over a thousand separate styles and sizes. Knipex offer a complete range of pliers for almost every application in trade and industry. These Knipex KPX1262180 are used for single, multiple and fine stranded cables of 0.2 up to 6.0 mm sq with standard insulation. Adjusts automatically to the respective cable cross-section which prevents damage to the conductor.The KPX1262180 wire cutter is suitable for copper and aluminium wire up to 2.5 mm sq and features an adjustable length stop from 6mm-18mm. The body is made from fibreglass reinforced plastic with ergonomic soft plastic gripping zone in the handle for added grip and comfort.

See full description
Specifications for Automatic Insulation Stripper 0.2-6mm
  • Length
    180mm
  • Plier Type
    Automatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome