Automatic Stripper - Flat Cables KPX1264180
0
1
2
3
4

Automatic Stripper - Flat Cables KPX1264180

Order Code: ZT1286122PCopy

£83.99 Inc VAT (20%)


Description

The Knipex 12 64 180 SB 64 Automatic Insulation Stripper for flat cable is suitable for stripping flat cable or PVC insulated flat cables up to a max. 12 mm width and 0.75 to 2.5 mm. It adapts automatically to the various conductor heights which prevents damage to the conductor. It has a smooth operating mechanism and a lightweight plastic, fibreglass-reinforced body. The blade is made from special tool steel which has been oil-hardened and is replaceable.

See full description
Specifications for Automatic Stripper - Flat Cables KPX1264180
  • Handle Material
    Plastic
  • Length
    125mm
  • Plier Type
    Automatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome