1. Tools & Machining/
  2. Hand Tools/
  3. Crimping Tools/
  4. Wire Strippers & Crimpers
Cable Strippers

Cable Strippers


2 Variants From
£7.99

Inc VAT (20%)

See 2 Product Variants
£7.99

Description

Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adjustment. Spring loaded safety cover, covers the blade when not in use. For standard and solid conductors. Hardened steel blades.

CS16
For stripping of all common round cables of 4 - 16mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 125mm.

CS27
For stripping of all common round cables of 4 - 28mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 130mm.

CS28
Complete with hook knife for splitting flat and ribbon cables along its length. Overall length: 170mm.

See full description

Feature Attributes

Blade Material:

Hardened Steel

Handle Material:

Plastic

Compatible Wire Type:

Electricity Cable

Type:

Wire Stripper

Tool Features:

Wire Cutter

Nose Shape:

Plier Nose

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome