Mini-duo Stripper
0
1

Mini-duo Stripper

Order Code: ZT1009808X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Mini-Duo Wire Stripper & Cutter
Fully insulated wire stripper for all common stranded and solid conductors of 0.5 - 6.0mm2. Adjusts automatically to diameter of wire. Blades are made from hardened steel. Overall length: 155mm.

Unique self-adjusting cutting action for rapid repeatable wire stripping. Hardened and tempered ground steel blades housed in durable plastic bodies contoured to fit comfortably into the hand for extended periods of use encountered in electrical assembly industries.

See full description
Specifications for Mini-duo Stripper
  • Minimum Wire Gauge Capacity
    0.5mm²
  • Handle Material
    Plastic
  • Type
    Wire Stripper
  • Blade Material
    Hardened Steel
  • Maximum Wire Gauge Capacity
    6mm²
  • Compatible Wire Type
    Electricity Cable
  • Wire Gauge Capacity Range
    0.5 to 6mm²
  • Tool Features
    Adjustable Cutting Depth
    Spring Return
  • Overall Length
    155mm
  • Nose Shape
    Plier Nose
  • Compatible Wire Size Range
    0.5 to 6mm�
  • Non Sparking
    No
  • ESD
    No
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome