Super' Wire Stripper
0
1
2

Super' Wire Stripper

Order Code: ZT1009816X

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Fully insulated for all stranded and solid conductors from 0.2 to 6mm2. Automatically adjusts to the diameter of wire. Reinforced polymide construction. Overall length: 195mm.

Specifications for Super' Wire Stripper
  • Compatible Wire Type
    Electricity Cable
  • Overall Length
    195mm
  • Tool Features
    Self Adjusting
  • Handle Material
    Plastic
  • Type
    Wire Stripper
  • Blade Material
    Steel
  • Wire Gauge Capacity Range
    0.2 - 6mm²
  • Maximum Wire Gauge Capacity
    6mm²
  • Minimum Wire Gauge Capacity
    0.2mm²
  • Nose Shape
    Plier Nose
  • Non Sparking
    No
  • Compatible Wire Size Range
    0.2 to 6mm�
  • ESD
    No
  • Jaw Material
    Polymide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome