Wire Stripping Pliers, 170mm

Wire Stripping Pliers, 170mm

Order Code: ZT1083165SCopy

£35.99 Inc VAT (20%)


Description

Wire stripping pliers for single or multiple strand wires from 0.5mm² to 6mm².

Features and Benefits
• Automatic handle opening for efficient and easy use
• Bi-material grips which are ergonomically designed to resist chemicals
• High durability carbon alloy steel jaws for cutting hardened edges

See full description
Specifications for Wire Stripping Pliers, 170mm
  • Jaw Material
    Carbon Alloy Steel
  • Nose Shape
    End Cutter
  • Special Features
    Adjusting Screw
  • Minimum Compatible Wire Size
    0.5mm
  • Compatible Wire Size Range
    0.5 to 6mm²
  • Maximum Compatible Wire Size
    6mm
  • Handle Material
    Bi-Material
  • MFR Part No.
    194A.17PCE
  • Overall Length
    170mm
  • ESD
    No
  • Non Sparking
    No
  • Standards Met
    ASME B107.500
    DIN ISO 5745
    ISO 5745
    NF ISO 5745
  • Weight
    185g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome