DURABLE: This 3 piece wood chisel set has tough chrome vanadium steel blades with metal striking caps. VERSATILE: With comfortable cushioned handles, the set includes sizes 13mm, 19mm and 25mm and is ideal for many DIY woodworking applications. PLEASE NOTE: These products need to be sharpened before use.