Rotur 10mm Tin Coated Drill Set - 9.8, 9.9, 10mm Set

Rotur 10mm Tin Coated Drill Set - 9.8, 9.9, 10mm Set

Order Code: ZT1206740S

£15.39 Inc VAT (20%)
£15.993.5% off
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.774%
10 - 19£14.168%
20 +£13.5412%


Description

The Rotur 10mm Tin Coated Drill Bit Set includes 3 drill bits with 9.8mm, 9.9mm, and 10mm diameters. These drill bits are specifically designed for drilling blanks for the Rotur Premium Classis Rollerball and Rountain pens.

The set features a titanium nitride (TiN) coating, which helps increase the drill bits' durability and longevity. This coating also helps reduce friction and heat buildup, improving the drilling performance.

The long series design of these drill bits allows for deeper drilling, making them ideal for use in pen making and other woodworking projects. The precision-ground tips ensure accurate hole drilling, while the shank design is compatible with most drill chucks, making them easy to use with a variety of drilling machines.

If you are a pen maker or woodworker looking for reliable and high-quality drill bits for drilling pen blanks, the Rotur Tin Coated Drills are an excellent choice. It provides a range of diameters and a durable coating for consistent and accurate drilling.
9.8, 9.9 and 10mm: TDSHSS10SET

See full description
Specifications for Rotur 10mm Tin Coated Drill Set - 9.8, 9.9, 10mm Set
  • MFR Part No.
    TDHSS10SET
  • Diameter
    9.8mm
    9.9mm
    10mm
  • Product Type
    Drill Bit Set
  • Size
    9.8, 9.9, 10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome