Diamond Hard Floor Wax Natural Oak 2.5 litre RSLDHFWNO25L

Diamond Hard Floor Wax Natural Oak 2.5 litre RSLDHFWNO25L

Order Code: ZT1291210PCopy

£66.99 Inc VAT (20%)


Description

Ronseal Diamond Hard Floor Wax is a unique high performance wax that provides a natural finish and superb protection against scratches, scuffing and household chemicals. This wax is ideal for use on any type of wooden floor and has the following specifications Areas of use Wooden floors Coverage 20m2 covered per litre Number of coats 3 Finish Wax finish Application Brush Drying time 30 mins Protection level Very high The Ronseal RSLDHFWNO25L Diamond Hard Floor Wax comes in the following Finish Natural Oak Size 2.5 litre

See full description
Specifications for Diamond Hard Floor Wax Natural Oak 2.5 litre RSLDHFWNO25L
  • Colour
    Natural Oak
  • Size
    2.5L
  • Type
    Wax
  • Finish
    Wax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome