Focus Stick 120E & 161E MMA Welder - 160A
0
1

Focus Stick 120E & 161E MMA Welder - 160A

Order Code: ZT5575038S

£469.99 Inc VAT (20%)


Description

Benefits

Unmatched Portability: Lightweight and compact for effortless transport
User-Friendly Operation: Simple control for both beginners and experienced welders
Exceptional Arc Control: Achieve high-quality, spatter-free welds
Electrode Versatility: Weld a wide range of materials with ease
Dual Welding Processes: MMA and basic TIG functionality in one machine
Durable Construction: Built to withstand demanding environments
Standard Mains Power: Connects directly to a 230V outlet

Conquer DIY and Light Fabrication with the Migatronic Focus Stick: Compact MMA Welding Powerhouse
The Migatronic Focus Stick 120E and 161E are premium-quality MMA welding machines designed for light fabrication, maintenance applications, and DIY projects. These inverter-based powerhouses offer exceptional portability, user-friendly operation, and a robust feature set, making them ideal for both professional welders and enthusiastic DIYers.

Features
Compact Powerhouse: Weighing in at only 4.9kg and 6.3kg , these machines are incredibly portable, allowing you to effortlessly take your welding expertise wherever the job demands.
Simple Operation: A single, intuitive control knob simplifies setting the welding current, making it easy for beginners to achieve professional-looking welds.
Superior Arc Control: Experience a stable and smooth arc for exceptional weld quality and control, minimising spatter and rework.
Electrode Versatility: Weld with confidence using a wide range of electrodes, including basic and rutiletypes, up to a diameter of 3.2mm and 4.0mm .
Dual Functionality: The Focus Stick 161E goes beyond MMA, offering the ability to perform simple TIG welding with scratch ignition, expanding your project capabilities.
Built to Endure: Migatronic's commitment to quality shines through in the robust construction and IP23S protection class, ensuring reliable performance in even challenging environments.
Ready to Work: Both models connect directly to a standard 230V mains supply and require only a 16A fuse, eliminating the need for special wiring or generators

Ordering



Part No.
Description




79337033
120E PFC


79337042
161E PFC




What's In The Box
Focus Stick Inverter
3m mains supply cable
3m earth cable and clamp
3m electrode holder and cable
16A Schuko plug
Carrying strap

Applications
DIY Repairs and Fabrication: From fixing a broken gate to crafting custom furniture, the Focus Stick tackles a wide range of home improvement projects.
Light Maintenance and Metalwork: Ideal for workshops and on-site maintenance tasks, these welders handle repairs and fabrication of light gauge metals with ease.
Auto Repair and Restoration: Make quick repairs to car parts, trailers, or other automotive applications.
Farm and Ranch Maintenance: Keep your equipment in top shape with reliable welding for fences, gates, and farm implements.

Specifications

















120 E PFC
161 E PFC


Current range
20-120 A
20-160 A

Mains voltage +/-10%
1 × 230 V
1 × 230 V

Fuse type C
16
16

Duty cycle 100 %/40 °C
65 A/22.6 V
110 A/24.4 V

Duty cycle 60 %/40 °C
95 A/23.8 V
130 A/25.2 V

Duty cycle 100 %/20 °C
120 A
160 A/24.4 V

Duty cycle 60 %/20 °C
120 A
160 A/24.4V

Open circuit voltage
95 V
85 V

Protection class
IP 23S
IP 23S

Standard
EN/IEC60974 -1. -10.
EN/IEC60974 -1. -10.

Dimensions
230 mm × 150 mm × 330 mm
230 mm × 150 mm × 400 mm

Weight
4.9 kg
6.3 kg




Upgrade your welding capabilities with the Migatronic Focus Stick. Order now or book a demoto learn more about the Focus Stick 120E and 161E.  Don't let limited space or experience hold you back – conquer your next project with the power and precision of the Migatronic Focus Stick.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome