Gysmi 160 P ARC Welder In Case

Gysmi 160 P ARC Welder In Case

Order Code: ZT5534699S

£239.99 Inc VAT (20%)


Description

The GYS GYSMI 160 P Arc Welder is equipped with inverter technology piloted by microprocessor. Provides constant welding power and very smooth melting due to the direct current. Not sensitive to supply current fluctuations or to the arc length. Anti sticking, prevents the electrode sticking.Provides professional welding on steel, cast iron and stainless steel up to 10mm thick. Can be used with all types of electrodes: rutile, basic, stainless steel, cast iron in direct current.Delivered in suitcase with 1 x Earth Cable (1.6m/16mm) and 1 x Electrode holder (2m/16mm) .Specifications:Input Voltage: 240V.Welding Current: 10 to 160A.Electrode Diameter: 1.6 to 4.0mm.Dimensions: 11 x 17 x 27cm.Weight: 4.2kg.

See full description
Specifications for Gysmi 160 P ARC Welder In Case
  • Input Voltage
    240V
  • Weight
    4.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome