Gysmi 80 P ARC Welder

Order Code: ZT5534648S

£169.99 Inc VAT (20%)


Description

The GYS GYSMI 80 P Arc Welder is equipped with inverter technology piloted by microprocessor. Provides constant welding power and very smooth melting due to the direct current. Not sensitive to supply current fluctuations or to the arc length. Anti Sticking, reduces the risk of electrode sticking when in contact with the workpiece.Meets the needs of DIY enthusiasts and professionals looking for a simple welding solution up to 5mm thick. Can be used with all types of electrodes: rutile, stainless steel, cast iron in direct current.Delivered with 1 x Earth Cable (1.6m/10mm) , 1 x Electrode holder (1.6m/10mm) , 1 x Hand Mask and 1 x Chipping Hammer.Specifications:Input Voltage: 240V.Welding Current: 10 to 80A.Electrode Diameter: 1.6 to 2.5mm.Dimensions: 10 x 14 x 23cm.Weight: 2.5kg.

See full description
Specifications for Gysmi 80 P ARC Welder
  • Weight
    2.5kg
  • Input Voltage
    240V