MMA Inverter Welder & Battery Charger/Starter 200A
0
1
2
3
4
5
6
7
8
9

MMA Inverter Welder & Battery Charger/Starter 200A

Order Code: ZT4184025S

£189.99 Inc VAT (20%)


Description

3-in-1 IGBT Inverter that allows the user to MMA weld, charge batteries and jump start vehicles with flat batteries. Three functions include a 160A MMA welder, 30A battery charger and a 200A start function. Unit can MMA weld a variety of rods including rutile, basic and stainless from 1.6mm up to 4mm. Features LED display, with thermal cut-out protection, anti-stick, arc force and hot start functions. Ultra-compact and lightweight unit weighing just 5kg approx. Suitable for charging VRLA (Lead Acid) , GEL, AGM/EFB and Leisure Batteries on 12 and 24V systems. Supplied with 1.6m 16mm cable with electrode holder and a 1.4m 16mm earth clamp and cable, 1m 200A charging clamps and 1.8m Power cable.

See full description
Specifications for MMA Inverter Welder & Battery Charger/Starter 200A
  • MFR Part No.
    MW160BC
  • Weight
    4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome