ArcTrode Vd E6013 Welding Sticks - 15kg Carton - 3.2mm

ArcTrode Vd E6013 Welding Sticks - 15kg Carton - 3.2mm

Order Code: ZT5597099S

£109.99 Inc VAT (20%)


Description

Benefits

3 packs per carton
Versatile and easy to use
Ideal for a wide range of applications
Produces high-quality welds

Weld Star ArcTrode VD E6013 Welding Sticks are general-purpose, rutile-coated mild steel electrodes that can be used for all-position welding on thin to medium-gauge steel. They are ideal for a wide range of applications, including:

Light fabrication
Sheet metal work
Automotive repair
Pipe welding
Structural steelwork
Maintenance and repair

Weld Star ArcTrode VD E6013 Welding Sticks are easy to use and produce a smooth, stable arc with minimal slag. They also offer excellent bead appearance and weld quality.

Features
All-position welding
AC/DC compatible
Smooth, stable arc
Minimal slag
Excellent bead appearance and weld quality

Ordering
Description
Part No.
ArcTrode VD E6013 - 2.5mm - 15kg
8011100455
ArcTrode VD E6013 - 3.2mm - 15kg
8011100458
ArcTrode VD E6013 - 4.0mm - 15kg
8011100461

See full description
Specifications for ArcTrode Vd E6013 Welding Sticks - 15kg Carton - 3.2mm
  • Diameter
    3.2mm
  • Weight
    15kg
  • Material
    Mild Steel
  • Product Type
    Welding Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome