Armoid 1 Stainless Steel Welding Electrodes - 4.0 x 350mm

Armoid 1 Stainless Steel Welding Electrodes - 4.0 x 350mm

Order Code: ZT5597410S

£1,699.99 Inc VAT (20%)


Description

Benefits

Exceptional crack resistance: Protects against cracking in welds, even in high-stress applications
Versatility: Welds a wide variety of stainless and dissimilar steels
Easy to use: Offers excellent arc stability and slag removal for a productive welding experience
Long-lasting welds: The work-hardening properties ensure welds that can withstand wear and tear

Murex Armoid 1 Stainless Steel Welding Electrodes are the perfect choice for professional welders who require superior performance and unmatched reliability. These electrodes are designed for welding high-tensile steels, including armor plate, and for joining stainless steel to mild and low alloy steels.

Features
Austenitic stainless steel electrode: Deposits an austenitic weld metal with exceptional crack resistance, making it ideal for critical applications
Excellent for dissimilar metals: Weld high-carbon steels, chrome-molybdenum steels, and spring steels with confidence
AC/DC versatility: Offers the flexibility to use with either AC or DC welding current
Superior arc stability: Ensures a smooth and consistent weld pool for superior results
Easy slag removal: Minimises cleaning time and effort
Work hardening properties: The weld metal work hardens without deformation, providing excellent wear resistance

Ordering
Part No.
Description
6525252330
Armoid 1 2.5x300mm *
6525322330
Armoid 1 3.2x300mm - 10.2kg - 6 Packs
6525403320
Armoid 1 4.0x350mm - 15kg - 3 Packs
6525503020
Armoid 1 5.0x350mm *
* Please contact us for a quote

Applications
Armor plate welding
High-strength steel welding
Dissimilar metal welding
Repairing carbon steel, alloy steel, and stainless steel components
Surfacing gear teeth and steel mill rolls

Specifications
Classifications
EN ISO 3581-A : E 20 10 3 R
Approvals
CE : EN 13479
UKCA : EN 13479
MVEE : 1050: 1A, 1B
Welding Current
DC+, AC
Ferrite Content
10 - 25
Alloy Type
Austenitic CrNiMoMn
Coating Type
Rutile
Min AC OCV
65V
Typical Charpy V-Notch Properties
Condition
Testing Temperature
Impact Value

ISO
As Welded
-20 °C
45 J

Deposition Data
Diameter
Current
Voltage
Efficiency (%)
Fusion time per electrode at 90% I max
Deposition Rate
2.5 x 300 mm
60-80 A
25 V
57 %
50 sec
0.8 kg/h
3.2 x 300 mm
80-110 A
21 V
59 %
51 sec
1.2 kg/h
4.0 x 350 mm
90-160 A
23 V
63 %
63 sec
1.7 kg/h
5.0 x 350 mm
140-205 A
0.0 kg/h

Upgrade your welding projects with the superior strength, durability, and precision of Murex Armoid 1 Stainless Steel Welding Electrodes. Order yours today from Express Weldcare Services (EWS) !

See full description
Specifications for Armoid 1 Stainless Steel Welding Electrodes - 4.0 x 350mm
  • Diameter
    4.0 x 350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome