Filarc 48 Mild Steel Rutile E6013 Welding Electrodes - Carton - 2.5 x 350mm

Filarc 48 Mild Steel Rutile E6013 Welding Electrodes - Carton - 2.5 x 350mm

Order Code: ZT5596823S

£599.99 Inc VAT (20%)


Description

Benefits

Achieve high-quality welds in all positions
Easy to use for both professionals and DIY enthusiasts
Wide range of applications
Consistent performance and reliability

Filarc 48 Mild Steel E6013 Welding Electrodes are perfect for a wide range of welding applications, from general fabrication and repair to shipbuilding and structural work. These all-position electrodes offer exceptional versatility, allowing you to weld in flat, horizontal, vertical, and overhead positions.

Features:
All-position welding: Weld in any position (flat, horizontal, vertical, or overhead) for maximum flexibility
Rutile-based flux coating: Ensures a smooth bead profile, easy slag removal, and a stable arc for a superior welding experience
Excellent weldability: Delivers consistent performance and quality welds every time
Easy to use: Ideal for both experienced welders and beginners
AWS classification: E601
Approvals: ABS, BV, CE, DB, DNV, LR, UKCA, VdTÜV

Applications
General fabrication
Shipbuilding and repair
Metal buildings and structures
Machine parts
Thin sheet metal welding
Shaft buildup
Welding of vehicles
Repairing excessively machined or damaged mild steel

Ordering
Part No.
Description
4772253014
FILARC 48 2.5x350mm - 15kg - 6 Packs
4772323004
FILARC 48 3.2x350mm - 14.4kg - 3 Packs
4772403004
FILARC 48 4.0x350mm - DISCONTINUED

Specifications
Classifications
SFA/AWS A5.1 : E6013
EN ISO 2560-A : E 42 0 RC 11

Approvals
ABS : 2
BV : 2
CE : EN 13479
DB : 10.105.06
DNV : 2
LR : 2
UKCA : EN 13479
VdTÜV : 03086

Welding Current
AC, DC- (+)
Alloy Type
Carbon Manganese
Coating Type
Rutile-cellulosic covering
Min AC OCV
50 V

Typical Tensile Properties
Condition
Yield Strength
Tensile Strength
Elongation

ISO
As Welded
450 MPa
520 MPa
26 %

Typical Charpy V-Notch Properties
Condition
Testing Temperature
Impact Value

ISO
As Welded
0 °C
60 J


Typical Weld Metal Analysis %
C
Mn
Si
0.07
0.45
0.42

Deposition Data
Diameter
Current
Voltage
Efficiency (%)
Fusion time per electrode at 90% I max

Deposition Rate
2.5 x 350 mm
60-110 A
23 V
62 %
44 sec
0.9 kg/h

3.2 x 350 mm
90-140 A
24 V
59 %
57 sec
1.1 kg/h

4.0 x 350 mm
110-210 A
26 V
59 %
62 sec
1.5 kg/h

Take your welding projects to the next level with Filarc 48 Mild Steel E6013 Welding Electrodes. Order your carton today!

See full description
Specifications for Filarc 48 Mild Steel Rutile E6013 Welding Electrodes - Carton - 2.5 x 350mm
  • Diameter
    2.5mm
  • Material
    Mild Steel
  • Product Type
    Welding Electrodes
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome