Kratos M Rutile Type E6013 Welding Electrodes - 15kg Carton - 2.0mm

Kratos M Rutile Type E6013 Welding Electrodes - 15kg Carton - 2.0mm

Order Code: ZT5596924S

£77.99 Inc VAT (20%)


Description

Benefits

3 packs per carton
Increased Productivity: Faster weld times with minimised rework
Superior Weld Quality: Achieve clean, strong welds every time
Reduced Spatter: Minimise grinding and cleanup for a cleaner work environment
Versatile Application: Suitable for a wide range of mild steel projectsMaster any mild steel project with the Weld Star KRATOS M, a premium-grade Rutile Type E6013 welding electrode. This industry-leading consumable delivers exceptional performance and unmatched ease of use, making it ideal for both seasoned welders and those new to the craft.

Trusted by Professionals:

The Weld Star KRATOS M is a favorite among fabricators and welders worldwide. Its reliable arc characteristics, smooth bead formation, and excellent slag detachability ensure consistent, high-quality welds on a variety of applications.

Features
Effortless Arc Initiation and Stability: Strike the arc with ease, even with challenging starting conditions
Exceptional Bead Control: Achieve a smooth, consistent weld bead with minimal spatter for a professional finish
Superior Slag Detachability: Clean-up is a breeze thanks to the self-releasing slag that detaches effortlessly
Wide Operating Range: Weld with confidence on AC or DC current (positive polarity) across a broad range of amperages

Applications
Pipe welding
Construction work
General fabrication
Maintenance and repair
Automotive welding

Ordering
Description
Part No.
KRATOS M E6013 - 2.0mm - 15kg
8011100170
KRATOS M E6013 - 2.5mm - 15kg
8011100173
KRATOS M E6013 - 3.2mm - 15kg
8011100176
KRATOS M E6013 - 4.0mm - 15kg
8011100179
KRATOS M E6013 - 5.0mm - 15kg
8011100182

See full description
Specifications for Kratos M Rutile Type E6013 Welding Electrodes - 15kg Carton - 2.0mm
  • Type
    Rutile Type E6013
  • Product Type
    Welding Electrodes
  • Weight
    15kg
  • Diameter
    2.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome