Overcord Z 3.2MM x 350MM (Supercord) E6013 Rutile Electrodes 4, 7 kg Carton 160 Sticks

Overcord Z 3.2MM x 350MM (Supercord) E6013 Rutile Electrodes 4, 7 kg Carton 160 Sticks

Order Code: ZT5597215S

£319.99 Inc VAT (20%)


Description

4, 7 kg CARTON; 160 STICKS

These OVERCORD Z™ general purpose MMA welding electrodes are suitable for structural steel work, workshop and maintenance welding in all positions. With a medium to thick rutile cellulosic coating, the product is available in various sizes to allow you to select the product that best suits your needs.

Features and Benefits
• Easy striking and re-striking action as well as good gap bridging
• Works well even on work-pieces with residuals of paint, rust or zinc
• Self-releasing slag for ease of use
• Can weld even in a vertical down position
• Produces smooth and slightly concave weld beads which blend into the base plate without undercut

Typical Applications
• For steel plate and strip including structural steels and pipework, especially for positional welding under site conditions

Standards
• Conforms to EN ISO 2560-A: E 38 0 RC 1 1, AWS A5.1: E 6013

See full description
Specifications for Overcord Z 3.2MM x 350MM (Supercord) E6013 Rutile Electrodes 4, 7 kg Carton 160 Sticks
  • Electrode Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome