Q E 6013 RC Rutile Cellulosic Welding Electrode - Carton - 4.0 x 350mm

Q E 6013 RC Rutile Cellulosic Welding Electrode - Carton - 4.0 x 350mm

Order Code: ZT5597003S

£179.99 Inc VAT (20%)


Description

Benefits

Improved welding efficiency
Reduced rework and scrap
Enhanced weld quality and appearance
Increased productivity
Cost savings

All-Position Welding | Excellent Gap Bridging | Unalloyed Steel | Industrial Trade Applications
The Bohler Q E 6013 RC Rutile Cellulosic Welding Electrode is a versatile and high-performance welding solution designed for a wide range of applications. This unalloyed steel electrode excels in all welding positions, including vertical down, thanks to its excellent gap-bridging and arc-striking capabilities.

Ideal for tack welding, load fit-ups, and general purpose welding in both industrial and trade settings, the Bohler Q E 6013 RC delivers exceptional weldability and quality. Its rutile-cellulosic formulation ensures smooth arc action and minimal spatter, resulting in clean and professional welds.

Features:
Rutile-cellulosic formulation for smooth arc action and minimal spatter
Excellent gap-bridging and arc-striking ability
All-position welding capability, including vertical down
Suitable for tack welding, load fit-ups, and general purpose welding
Designed for unalloyed steels up to 380 MPa yield strength

Applications
Industrial welding
Trade welding
Assembly welding
Shop welding
Construction welding
Maintenance welding
Fabrication welding

Ordering
Part No.
Description
46765
2.5 x 350mm - 20kg
46766
3.2 x 350mm - 20kg
81523
4.0 x 350mm - 20kg
81524
5.0 x 450mm - 27.6kg

Upgrade your welding arsenal with the Bohler Q E 6013 RC Rutile Cellulosic Welding Electrode. Order your carton today and experience the difference!

See full description
Specifications for Q E 6013 RC Rutile Cellulosic Welding Electrode - Carton - 4.0 x 350mm
  • Product Type
    Welding Electrode
  • Diameter
    4.0 x 350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome