S-6013.LF Mild Steel Rutile Electrodes - 5kg Carton - 5.0mm

S-6013.LF Mild Steel Rutile Electrodes - 5kg Carton - 5.0mm

Order Code: ZT5597124S

£46.99 Inc VAT (20%)


Description

Benefits

Clean welds with minimal spatter
Easy slag removal for increased productivity
Excellent weld quality that meets industry standards
Suitable for various welding positions

High-Quality, Easy-to-Use 6013 Mild Steel Rutile Electrodes - Perfect for Thin Plate Welding
Get the job done right with Hyundai S-6013.LF Mild Steel Rutile Electrodes. These top-of-the-line electrodes are designed for exceptional performance when butt and fillet welding thin mild steel plates.

Features:
Superior weldability: S-6013.LF electrodes offer excellent arc stability, good restriking, and a smooth bead appearance, making them ideal for even the most demanding welding applications.
Easy slag removal: The electrodes' easy-to-remove slag minimises cleaning time and post-weld cleanup, allowing you to work more efficiently.
Versatility: Suitable for a wide variety of welding positions, including flat, horizontal, vertical up, and overhead, providing you with the flexibility to tackle any welding challenge.
Excellent mechanical properties: These electrodes produce welds with high tensile strength, impact toughness, and elongation, ensuring a strong and reliable weld.
Conformance to standards: Manufactured to meet the requirements of AWS A5.1 E6013 (SMAW) classification, you can be confident that these electrodes provide consistent, high-quality welds.
User-friendly: Designed for easy operation, even for less experienced welders, S-6013.LF electrodes help you achieve professional results with ease.

Applications
Thin plate welding of mild steel
Sheet metal fabrication
General repair and maintenance work

Ordering
Part No.
Description
HY-10006173
2.5mm
HY-10006174
3.2mm
HY-10006176
4.0mm
HY-10006177
5.0mm

Don't settle for anything less than the best. Order your Hyundai S-6013.LF Mild Steel Rutile Electrodes today and experience the difference that superior quality electrodes can make in your welding projects!

See full description
Specifications for S-6013.LF Mild Steel Rutile Electrodes - 5kg Carton - 5.0mm
  • Weight
    5kg
  • Diameter
    5.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome