Super Optimal 6013 Mild Steel Electrodes - 20kg Carton - 5.0mm

Super Optimal 6013 Mild Steel Electrodes - 20kg Carton - 5.0mm

Order Code: ZT5596952S

£89.99 Inc VAT (20%)


Description

Benefits

Superior Weld Quality: Produces clean, smooth weld beads
Excellent Mechanical Properties: Ensures strong and durable welds
Versatile Welding Positions: Adapts to various welding scenarios
Easy to Use: Smooth arc strikes and minimal spatter
Efficient Slag Removal: Saves time and effort

Achieve Superior Welds on Large Structures More
Elevate your welding projects with Superon Super Optimal 6013 Mild Steel Electrodes. These high-performance electrodes are designed to deliver exceptional results across a wide range of applications. Engineered for versatility, these electrodes excel in flat, horizontal, vertical up, and vertical down positions.

Experience smooth arc strikes, minimal spatter, and easy slag removal, ensuring efficient and clean welds. Whether you're working on large-scale construction projects, shipbuilding, or intricate fabrication tasks, Superon 6013 electrodes provide the reliability and quality you need.

Features:
Superior Weld Quality: Produces clean, smooth weld beads
Excellent Mechanical Properties: Ensures strong and durable welds
Versatile Welding Positions: Adapts to various welding scenarios
Easy to Use: Smooth arc strikes and minimal spatter
Efficient Slag Removal: Saves time and effort

Applications
Shipbuilding
Construction
Fabrication
Structural Steel
Pipework
Repair and Maintenance

Ordering
Part No.
Description
7601
2.5mm
7602
3.2mm
7603
4.0mm
7604
5.0mm

Upgrade your welding arsenal with Superon Super Optimal 6013 Mild Steel Electrodes. Order your 20kg carton today and witness the superior performance firsthand.

See full description
Specifications for Super Optimal 6013 Mild Steel Electrodes - 20kg Carton - 5.0mm
  • Diameter
    5.0mm
  • Product Type
    Mild Steel Electrodes
  • Weight
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome