Zodian Universal Mild Steel Rutile E6013 Welding Electrodes - Carton - 5.0 x 450mm

Zodian Universal Mild Steel Rutile E6013 Welding Electrodes - Carton - 5.0 x 450mm

Order Code: ZT5596804S

5.0mm
£339.99 Inc VAT (20%)


Description

Benefits

Versatility: Weld in any position with ease
Smooth weld finish: Achieve clean welds with minimal spatter and good slag detachability
Excellent weldability: Enjoy a smooth arc and good weld pool control for a superior welding experience
Suitable for confined spaces: The rutile-cellulosic coating produces minimal fumes, making it ideal for use in tight spaces
Strong welds: Delivers high weld strength and toughness for long-lasting results

Introducing the Murex Zodian Universal Mild Steel E6013 Welding Electrodes - Carton, your one-stop solution for all-position welding of mild steel. This versatile rutile-cellulosic electrode offers exceptional performance and ease of use, making it ideal for both professional welders and DIY enthusiasts.

Features:
All-position welding: Weld in any position, including vertical down, with superior control and weld quality
Rutile-cellulosic coating: Ensures a smooth arc, good slag detachability, and low spatter for a clean and efficient welding experience
AC and DC welding: Provides flexibility for use with a variety of welding machines
C/Mn alloy type: Delivers excellent weld strength and toughness
Minimum AC open circuit voltage of 50 V: Suitable for use with a wide range of power sources
SFA/AWS A5.1: E6013 classification: Meets American Welding Society standards for quality and performance
EN ISO 2560-A: E 38 0 RC 11 classification: Conforms to European standards for weld metal quality
Approved by BV, CE, DNV, LR, and UKCA: Ensures compliance with the highest safety and quality standards
Typical tensile properties: Yield strength of 390 MPa, tensile strength of 500 MPa, and elongation of 28% - Offers superior weld strength and ductility for demanding applications

Applications
General purpose welding of mild steel, making it suitable for a wide range of projects, from home repairs and maintenance to fabrication and construction.

Ordering
Part No.
Description
4754253310
Zodian Universal 2.5x350mm - 14.4kg - 6 Packs
4754323310
Zodian Universal 3.2x350mm - 14.4kg - 6 Packs
4754403300
Zodian Universal 4.0x350mm - 17.4kg - 3 Packs
4754504300
Zodian Universal 5.0x450mm - 22.2kg - 3 Packs

Specifications
Classifications
SFA/AWS A5.1 : E6013
EN ISO 2560-A : E 38 0 RC 11
Approvals
BV : 2
CE : EN 13479
DNV : 2
LR : 2
UKCA : EN 13479
Welding Current
AC, DC+-
Alloy Type
C/Mn
Coating Type
Rutile-cellulosic covering
Min AC OCV
50 V
Typical Tensile Properties

Condition
Yield Strength
Tensile Strength
Elongation

ISO
As Welded
390 MPa
500 MPa
28 %

Typical Charpy V-Notch Properties
Condition
Testing Temperature
Impact Value

ISO
As Welded
0 °C
60 J

Deposition Data
Diameter
Current
Voltage
Efficiency (%)
Fusion time per electrode at 90% I max

Deposition Rate
2.5 x 350 mm
60-100 A
22 V
65 %
50 sec
0.8 kg/h
3.2 x 350 mm
80-150 A
22 V
65 %
57 sec
1.3 kg/h
4.0 x 350 mm
100-230 A
22 V
60 %
65 sec
1.6 kg/h
5.0 x 450 mm
150-290 A
24 V
60 %
114 sec
2.3 kg/h


Take your welding projects to the next level with the Murex Zodian Universal Mild Steel E6013 Welding Electrodes. Order your carton today and experience the versatility, performance, and ease of use that makes this electrode a favorite among welders of all skill levels.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome