Chefs Blow Torch with Safety Lock 140mm Tall

Chefs Blow Torch with Safety Lock 140mm Tall

Order Code: ZT5586901S

£40.99 Inc VAT (20%)
£45.9910.5% off


Description

A comprehensive range of kitchenware and utensils, covering all of the requirements of the chef and professional caterer. Ranges have been developed with chefs, and are fit for purpose in a professional kitchen environment. Materials are selected to provide the optimum balance of resistance to wear, rigidity and value. Kitchenware and Utensils covers a broad range of essential catering products, including cutting boards, mixing bowls, tongs, ladles, colanders and scales.
•Adjustable flame
•Square base keeps torch stable and comfortable in hand
•Gas powered with safety lock
•22ml full capacity lasts approximately 30 minutes
•Supplied without gas
•Suitable for refilling with butane canister - product code BTC4 Supplied without fuel, Capacity 22ml; Refill with BTC4

See full description
Specifications for Chefs Blow Torch with Safety Lock 140mm Tall
  • Capacity
    22ml
  • Power Source
    Gas
  • Height
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome