ST Ceiling Rod, Length 1200mm, Polished Brass

Order Code: ZT2735452S

£99.99 Inc VAT (20%)


Description

ST ceiling rod, length 1200 mm, polished brass. Supplied = assembled. Colour = polished brass. Length = 1200 mm. Diameter = 80 mm. Weight = 1.04 kg. Product type = accessories for ceiling fans. CasaFan ceiling rod ST, can be shortened, for CasaFan ceiling fans.

Specifications for ST Ceiling Rod, Length 1200mm, Polished Brass
  • Colour
    Polished Brass
  • Supplied
    Assembled
  • Product Type
    Accessories for Ceiling Fans
  • Diameter
    80mm
  • Weight
    1.04kg
  • Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome