75BW Butane Soldering Iron
0
1
2
3

75BW Butane Soldering Iron

Order Code: ZT1001041XCopy

£22.99 Inc VAT (20%)
£26.9914.5% off


Description

Piezo self ignition. Uses standard butane lighter fuel and is simple to refill. Fully adjustable tip temperature control with a safety fuel cut-off when cap is replaced. Textured anti-slip barrel with built in stand for anti roll. Supplied with pointed soldering tip. Can be used with double flat, hot air, flame and hot knife, can also be used as a blow torch. Supplied without fuel.

Power rating: 50W
Soldering temperature: 375°C
Run time: 60 minutes
Overall length with cap: 195mm
Overall length with soldering tip: 180mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome