Butane Soldering Tool
0
1

Butane Soldering Tool

Order Code: ZT1001054XCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Tip operating temperature (up to):
Soldering: 400°C.
Blow torch: 1,300°C.
Hot air blower (not included): 500°C.
Hot knife (not included): 425°C.

See full description
Specifications for Butane Soldering Tool
  • Model Number
    MT-500
  • Weight
    105g
  • Product Type
    Butane Soldering Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome