Earthing Clamps
0
1

Earthing Clamps


Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

To complete an arc welding circuit, a return current lead must be used to securely connect the workpiece and the power source. Also known as
work return clamps, this range from SWP® is versatile and comes in three varying specifications to suit your needs.

Features and Benefits
• Available in three specifications to suit your requirements
• Manufactured to SWP®'s high standards and made with their expertise
• Available as either a crocodile style (-7083K and -7084L) or a screw-on type (-7082J) depending on your needs

Typical Applications
• ARC Welding

See full description
Product Reviews -
8 months ago
Excellent robust and sturdy clamp with solid attachment to work piece, ensuring perfect conductivity. Really solid mounting for cable lug. Every welder earth lead MUST have one!

2 years ago by Stephen
Great value and strong clamp

3 years ago by Michael
Does the job. Good strong spring, better if it had copper earth points.

5 years ago by Keithyboy
Fantastic and strong well worth the price paid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome