Variable Angle Inline Connector Size 3 - PCLAMPS-224-3

Variable Angle Inline Connector Size 3 - PCLAMPS-224-3

Order Code: ZT5430385S

£25.99 Inc VAT (20%)
£26.993.5% off
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.695%


Description

42.4mm Outside Diameter A, Pipeclamp Handrail System, Variable Angle In-line Connector (224) , 32mm Nominal Bore A, Pipe Clamp Size 3, Iron, FT Pro

Specifications for Variable Angle Inline Connector Size 3 - PCLAMPS-224-3
  • Product Type
    Compressed Air and Ring Main
  • Outside Diameter A
    42.4mm
  • Pipe Clamp Size A
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome