45V64S Weldcraft Gas Lens

45V64S Weldcraft Gas Lens

Order Code: ZT1000661XCopy

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

Large gas lens body to suit WP9, WP20, WP24 type tig torches for use with 2.4mm diameter tungsten electrode.

Specifications for 45V64S Weldcraft Gas Lens
  • MFR Part No.
    45V64S
  • Product Type
    Gas Lens Collet body
  • To Suit
    Type WP9/20
  • Bore Size
    2.4mm
  • Length
    40mm
  • Thread Size
    Ceramic Cup Thread-1in UNS
    Torch Body Thread-5/16in UNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome