Spares Kit for WP17/18/26 TIG Torch
0
1

Spares Kit for WP17/18/26 TIG Torch

Order Code: ZT1000654X

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.794%
10 - 19£16.098%
20 +£15.3912%


Description

Can be used in AC or DC processes. Excellent arc starts at low amperages, popular in such applications as orbital tube and pipe manufacturing, thin sheet metal work or jobs where small and delicate parts are welded. Like Thoriated elctrodes, they are best used to weld carbon and stainless steels, nickel alloys and titanium. Suitable for WP17, 18 & 26 Tig torches.
Contents;
5X 1.6mm Collets
5X 1.6mm Collet bodies
5X 2.4mm Collets
5X 2.4mm Collet bodies
2X No 4 Ceramic Cups
2X No 5 Ceramic Cups
2X No 6 Ceramic Cups
2X No 7 Ceramic Cups
2X No 8 Ceramic Cups
1X Long Back Cap
1X Short Back Cap
1X 1.6mm Ceriated Grey Tungsten Electrode
1X 2.4mm Ceriated Grey Tungsten Electrode

See full description
Specifications for Spares Kit for WP17/18/26 TIG Torch
  • To Suit
    Type WP17/18/26
  • Number of Pieces
    34
  • Product Type
    Spares Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome