140.0217 Contact Tip 0.9M M HD-M8

140.0217 Contact Tip 0.9M M HD-M8

Order Code: ZT1000529XCopy

£1.45each Inc VAT (20%)
£72.50 minimum order value
QuantityPriceDiscount
1 - 49£1.450%
50 +£1.394%

Minimum order quantity: 50.

Description

140.0217
Contact tip CuCrZr for use with Abicor-Binzl Robo Welding Torch System WHW500.
Size: M8.
Diameter: 0.9mm.
Overall length: 30mm.

See full description
Specifications for 140.0217 Contact Tip 0.9M M HD-M8
  • Size
    M8
  • Overall Length
    30mm
  • Diameter
    0.9mm
  • Product Type
    Contact Tips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome