42.0001.1391 Contact TIP1.0/M6/08X24

42.0001.1391 Contact TIP1.0/M6/08X24

Order Code: ZT5591906SCopy

£3.39each Inc VAT (20%)
£33.90 minimum order value

Minimum order quantity: 10.

Description

These gas nozzles are designed to fit MTG 250i, MTB 250i G ML and MTB 250 G R MIG torches. Manufactured with Fronius®'s 75 years of experience and quality. Available in two sizes to suit your required application.

Features and Benefits
• Cost-effective way of ensuring your MIG welding torch works to an optimum level
• Available in two sizes to suit your needs

Typical Applications
• Welding
• MIG Welding

See full description
Specifications for 42.0001.1391 Contact TIP1.0/M6/08X24
  • Thread Size
    M6
  • MFR Part No.
    42.0001.1391
  • Product Type
    Contact Tips
  • Diameter
    8mm
  • Length
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome