42.0001.6466.10 Contact TIP1.0/M8x1.5 010X32

42.0001.6466.10 Contact TIP1.0/M8x1.5 010X32

Order Code: ZT3939869SCopy

£2.44each Inc VAT (20%)
£24.40 minimum order value

Minimum order quantity: 10.

Description

A crucial component when MIG welding, these contact tips are the easy and cost-effective way of ensuring your MIG torch performs to a consistently high level even with extended use. Available in two sizes and specifications, the products are made to Fronius®'s high standards. Suited for MTB and MTW style torches.

Features and Benefits
• Simple yet effective way of ensuring your torch keeps performing at an optimum level
• Suited for all Fronius® MTB or MTW style torches for versatility
• Available in two sizes to allow you to select the component that best suits your tool

Typical Applications
• MIG Welding

See full description
Specifications for 42.0001.6466.10 Contact TIP1.0/M8x1.5 010X32
  • Diameter
    10mm
  • For Wire Size
    1mm
  • Thread Size
    M8 x 1.5
  • For Torch Number
    MTB
    MTW
  • Length
    32mm
  • MFR Part No.
    42, 0001, 6466, 10
  • Product Type
    Contact Tips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome