1141 Dual Voltage 110/240V Electrode Quiver

1141 Dual Voltage 110/240V Electrode Quiver

Order Code: ZT1000799X

£73.99 Inc VAT (20%)


Description

The heated electrode quiver is designed for use on installations with a 110 volt or 240 volt supply (3 models available: 110V, 240V and Dual 110/240V). The quiver will maintain an even temperature of 100C approx. dependent on the amount of electrodes stored.
Voltage: 110, 240V or Dual 110/240V.
Load: 150W.
Overall dimensions:
(W x D x H)
120 x 500 x 110mm.

Oven capacity: 9kg.
Oven weight: 3kg.

See full description
Specifications for 1141 Dual Voltage 110/240V Electrode Quiver
  • Overall Dimensions (W x D x H)
    120x500x110mm
  • MFR Part No.
    1141 110/240V
  • Weight
    3kg
  • Capacity
    5kg
  • Temperature Range
    100°C
  • Voltage
    110V
  • Wattage
    150W
  • Maximum Operating Temperature
    100°C
  • Minimum Operating Temperature
    0°C
  • External Depth
    500mm
  • External Height
    110mm
  • External Width
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome