14mm Pin-point Burner for Promatic System - 333301

14mm Pin-point Burner for Promatic System - 333301

Order Code: ZT1415046XCopy

£89.99 Inc VAT (20%)


Description

Burners for soft soldering, brazing and heating.

• Pin-point burner with the finest flame for precision work such as gold and silver forging.

• Silver soldering about 615°C.

• Soft Soldering about 400°C max. pipe diameter Ø, 12 mm.

• Working pressure 2 bar.

See full description
Specifications for 14mm Pin-point Burner for Promatic System - 333301
  • Gas Consumption
    55g/hr
  • Suitable for use with
    Promatic System
  • MFR Part No.
    333301
  • Effect
    0.7kg/mm
  • Performance Data
    Soft Soldering 400°C Max Pipe Diameter 12mm
  • Burner Diameter
    14mm
  • Application Guide
    Precision Work
    Silver Soldering at 615°C
    Small Heating Jobs
  • Product Type
    Pin-point Burner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome