Digi-MIG 400F dc MIG Welder - 400A 400V - Air/Gas

Digi-MIG 400F dc MIG Welder - 400A 400V - Air/Gas

Order Code: ZT5593660S

£2,199.99 Inc VAT (20%)

Currently unavailable

Description

Benefits

Superior arc stability
Precision control of voltage and amperage
Compatible with a variety of welding wires
Easy to use and operate
Powerful and versatile

The Stealth DIGI-MIG 400F DC Mig Welder is a powerful and versatile machine that is perfect for any welding application. It is equipped with a 400 amp DC inverter that provides superior arc stability and penetration. The machine is also equipped with a digital meter that allows you to control the voltage and amperage with precision. The Stealth DIGI-MIG 400F is also compatible with a variety of welding wires, so you can find the perfect wire for your application.

If you are looking for a powerful and versatile MIG welder, then the Stealth DIGI-MIG 400F DC Mig Welder is the perfect choice for you. Contact us today to learn more about this amazing product.

Features
Waveform control for added arc stability, even at low currents
Equipped with temperature, voltage and current sensors
Variable amperage control with digital meter for a simultaneous welding current and tension display
M501-4 torch and regulator included with water cooled package
M36-3 torch and regulator included with air cooled package

Applications
Fabricating
Repairing
Maintenance
Construction
DIY projects

What's In The Box
Stealth DIGI-MIG 400F MIG Welding Machine
M501-4 or M36-3 torch
Regulator
Trolley
3m earth return lead
5m interconnection lead

Ordering

















Part No.Description9396H-ACDIGI-MIG 400F DC - Air Cooled9396H-WCDIGI-MIG 400F DC - Water Cooled



Specifications
Input power voltage : 3-400±10%
Frequency : 50/60
Maximum : 21.3
Effective input current : 24
Welding voltage range : 16-34
Maximum no-load voltage : 68
Duty cycle : 60%@400 | 100%@310
Protection class: Ip21S
Efficiency : 88
Insulation class: H
Cooling: Air/Water
Overall dimensions : 630 x 240 x 450
Weight : 23
Accessories included: 3m earth return lead

See full description
Specifications for Digi-MIG 400F dc MIG Welder - 400A 400V - Air/Gas
  • Weight
    23kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome