Easymig 130 MIG Welder

Easymig 130 MIG Welder

Order Code: ZT5534701SCopy

£499.99 Inc VAT (20%)


Description

The GYS EASYMIG 130 Mig Welderis a semi-automatic machine that combines MIG/MAG, cored wire and MMA welding processes.Thanks to its user-friendly interface, the voltage and wire speed settings are made easier.Inverter technology ensures an excellent welding current quality and a low electric consumption.Ultra-lightweight and portable.Increased portability due to absence of gas bottles.The EASYMIG 130 is recommended for welding steel, stainless steel and occasionally aluminium.Supplied with:1 x Earth Clamp (cable 1.6m/16mm) , 1 x Electrode Holder (cable 1.6m/10mm) ,1 x Accessory Bag, 1 x Contact Tip 0.9mm, 1 x Gas Nozzle, 1 x Tightening Key for Contact Tips, 1 x Gas Tube 1m, 2 x Clamps for Gas Tube.Specifications:Input Voltage: 240V.MIG/MAG - MMA Wire Diameter: 0.6 to 0.8mm. Electrode Diameter: 1.6 to 3.2mm.Reel Size: 100mm.Welding Current Range: 20 to 100A.MAG Torch Range: 30 to 120A.Dimensions:38 x 16 x 35cm.Weight: 8.6kg.

See full description
Specifications for Easymig 130 MIG Welder
  • Input Voltage
    240V
  • Weight
    8.6kg
  • Reel Size
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome