Easymig 150 MIG Welder

Easymig 150 MIG Welder

Order Code: ZT5595063S

£549.99 Inc VAT (20%)


Description

The GYS EASYMIG 150 Mig Welder is a semi-automatic machine that combines MIG/MAG, cored wire and MMA welding processes. Thanks to its user-friendly interface, the voltage and wire speed settings are made easier. Inverter technology ensures an excellent welding current quality and a low electric consumption. The EASYMIG 150 is recommended for welding steel, stainless steel and aluminium.Supplied with: 1 x Pair of Mass Pliers, 1 x MIG/MAG Torch, 1 x Electrode Holder and 1 x Accessories Kit for Welding without Gas.Specifications:Input Voltage: 240V.Wire Diameter: MIG/MAG with Gas: 0.6 to 0.8mm, No GaS (filler wire) : 0.9mm.Electrode Diameter: 1.0 to 3.2mm.Welding Current Range: 20 to 100A.Reel Size: 100mm.Weight: 13kg.

See full description
Specifications for Easymig 150 MIG Welder
  • Weight
    13kg
  • Input Voltage
    240V
  • Reel Size
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome